
Socket Set Screw, Cup Point, 10-24 x 3/8", Stainless Steel, 316, Hex Socket Drive , 100PK
Mfr # 964497-100
Zoro # G006333918
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 3/8 in
- Material Stainless Steel
- Point Type Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | 964497-100 | Zoro # | G006333918 |
| UPC # | - | Country of Origin | Unknown |
| MFR # | 964497-100 | ||
| Zoro # | G006333918 | ||
| UPC # | - | ||
| Country of Origin | Unknown |
Dimensions
| Thread Size | #10-24 | Overall Length | 3/8 in |
| Thread Size | #10-24 | ||
| Overall Length | 3/8 in |
Details
| System of Measurement | Inch | Drive Type | Hex |
| Material | Stainless Steel | Item | Set Screw |
| Point Type | Cup | ||
| System of Measurement | Inch | ||
| Drive Type | Hex | ||
| Material | Stainless Steel | ||
| Item | Set Screw | ||
| Point Type | Cup |
Description
Socket Set Screw, Cup Point, 10-24 x 3/8", Stainless Steel, 316, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.