
Socket Set Screw, Cup Point, 1/2-20 x 4 1/2", Alloy Steel, Black Oxide, Hex Socket , 150PK
Mfr # 647996-150
Zoro # G606328079
product price:Â $560.99
/pk 150, $3.74/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/2"-20
Overall Length
4-1/2 in
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
647996-150
Zoro #
G606328079
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-20
Overall Length
4-1/2 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cup
Description
Socket Set Screw, Cup Point, 1/2-20 x 4 1/2", Alloy Steel, Black Oxide, Hex Socket , 150PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.