
Socket Set Screw, Cup Point, 1/4-20 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 836585-100
Zoro # G606329946
product price:Â $78.75
/pk 100, $0.79/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Overall Length
1-1/2 in
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
836585-100
Zoro #
G606329946
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Overall Length
1-1/2 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Head Type
Headless
Point Type
Cup
Description
Socket Set Screw, Cup Point, 1/4-20 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.