
Socket Set Screw, Cup Point, 1/4-20 x 1/2", Alloy Steel, 316, Hex Socket Drive , 100PK
Mfr # 771204-100
Zoro # G906332356
product price:Â $74.99
/pk 100, $0.75/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
316 Stainless Steel
Head Type
Headless
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
771204-100
Zoro #
G906332356
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Overall Length
1/2 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
316 Stainless Steel
Item
Set Screw
Head Type
Headless
Point Type
Cup
Description
Socket Set Screw, Cup Point, 1/4-20 x 1/2", Alloy Steel, 316, Hex Socket Drive , 100PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.