Socket Set Screw, Cup Point, 1/4-20 x 3/8", Alloy Steel, 316, Hex Socket Drive , 100PK

  • Mfr # 781968-100

  • Zoro # G106332477


product price:  $62.99
/pk 100, $0.63/ea

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
316 Stainless Steel
Head Type
Headless
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781968-100
Zoro #
G106332477
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Overall Length
3/8 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
316 Stainless Steel
Item
Set Screw
Head Type
Headless
Point Type
Cup

Description

Socket Set Screw, Cup Point, 1/4-20 x 3/8", Alloy Steel, 316, Hex Socket Drive , 100PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products