
Socket Set Screw, Cup Point, 1/4-20 x 3/8", Alloy Steel, 316, Hex Socket Drive , 5000PK
Mfr # 781968-5000
Zoro # G606332465
product price:Â $1,696.99
/pk 5000, $0.34/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
316 Stainless Steel
Head Type
Headless
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
781968-5000
Zoro #
G606332465
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Overall Length
3/8 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
316 Stainless Steel
Item
Set Screw
Head Type
Headless
Point Type
Cup
Description
Socket Set Screw, Cup Point, 1/4-20 x 3/8", Alloy Steel, 316, Hex Socket Drive , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.