
Socket Set Screw, Cup Point, 3-56 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 703167-100
Zoro # G606326785
product price:Â $65.99
/pk 100, $0.66/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#3-56
Material
Alloy Steel
Finish
Black Oxide
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
703167-100
Zoro #
G606326785
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#3-56
Overall Length
1/4 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cup
Description
Socket Set Screw, Cup Point, 3-56 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.