Shop NEWPORT FASTENERS
See all product information
Create Account
Socket Set Screw, Cup Point, 5-40 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK
- Mfr # 862383-100
- Zoro # G006334267
product price:Â
$
40.29
/pk of 100, $0.40/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#5-40
Point Type
Cup
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 862383-100
- Zoro #
- G006334267
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- Cup
- Material
- Stainless Steel
- Item
- Set Screw
Dimensions
- Thread Size
- #5-40
- Overall Length
- 3/16 in
Description
Socket Set Screw, Cup Point, 5-40 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.