
Socket Set Screw, Cup Point, 5-44 x 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 177743-100
Zoro # G406307915
product price: $43.29
/pk 100, $0.43/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#5-44
Material
Alloy Steel
Finish
Black Oxide
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177743-100
Zoro #
G406307915
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#5-44
Overall Length
1/8 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cup
Description
Socket Set Screw, Cup Point, 5-44 x 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.