Socket Set Screw, Cup Point, 5/16-18 x 3/4", Alloy Steel, 316, Hex Socket Drive , 50PK
- Mfr # 894104-50
- Zoro # G606332007
product price:Â
$
71.39
/pk of 50, $1.43/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Overall Length
3/4 in
Point Type
Cup
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 894104-50
- Zoro #
- G606332007
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 5/16"-18
- Overall Length
- 3/4 in
Details
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- Cup
- Material
- 316 Stainless Steel
- Item
- Set Screw
- Head Type
- Headless
Description
Socket Set Screw, Cup Point, 5/16-18 x 3/4", Alloy Steel, 316, Hex Socket Drive , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.