
Socket Set Screw, Cup Point, DIN 916, M2-0.4 x 2.5mm, Stainless Steel A2-70, Hex Socket , 1000PK
Mfr # 575058-1000
Zoro # G906320926
product price:Â $621.99
/pk 1000, $0.62/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M2-0.4
Material
Stainless Steel
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
575058-1000
Zoro #
G906320926
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M2-0.4
Overall Length
2.5 mm
Details
System of Measurement
Metric
Drive Type
Hex
Material
Stainless Steel
Item
Set Screw
Point Type
Cup
Description
Socket Set Screw, Cup Point, DIN 916, M2-0.4 x 2.5mm, Stainless Steel A2-70, Hex Socket , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.