Socket Set Screw, Cup Point, DIN 916, M3-0.5x8mm, Alloy Steel Metric Class 14.9 - 45H, Zinc, 100PK
- Mfr # 183164-100
- Zoro # G306311531
product price:Â
$
38.99
/pk of 100, $0.39/ea
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M3-0.50
Point Type
Cup
Material
Alloy Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 183164-100
- Zoro #
- G306311531
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Drive Type
- Hex
- Point Type
- Cup
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Item
- Set Screw
Dimensions
- Thread Size
- M3-0.50
- Overall Length
- 8 mm
Description
Socket Set Screw, Cup Point, DIN 916, M3-0.5x8mm, Alloy Steel Metric Class 14.9 - 45H, Zinc, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.