Socket Set Screw, Cup Point, DIN 916, M4-0.7x5mm, Alloy Steel 14.9 - 45H, Zinc, 5000PK

  • Mfr # 286620-5000

  • Zoro # G306313450


product price:  $569.99
/pk 5000, $0.11/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M4-0.70
Point Type
Cup
Material
Alloy Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
286620-5000
Zoro #
G306313450
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4-0.70
Overall Length
5 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Alloy Steel
Finish
Zinc Plated
Item
Set Screw

Description

Socket Set Screw, Cup Point, DIN 916, M4-0.7x5mm, Alloy Steel 14.9 - 45H, Zinc, 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products