Socket Set Screw, Cup Point, M5-0.8x20mm, Alloy Steel, 14.9 - 45H, Mechanical Zinc, 5000PK

  • Mfr # 952425-5000

  • Zoro # G806333989


product price:  $5,275.99
/pk 5000, $1.06/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M5-0.8
Material
Alloy Steel
Finish
Zinc Plated
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952425-5000
Zoro #
G806333989
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.8
Overall Length
20 mm

Details

System of Measurement
Metric
Drive Type
Torx
Material
Alloy Steel
Finish
Zinc Plated
Item
Set Screw
Point Type
Cup

Description

Socket Set Screw, Cup Point, M5-0.8x20mm, Alloy Steel, 14.9 - 45H, Mechanical Zinc,5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.