
Socket Set Screw, Flat Point, 1/2-13 x 2 1/2", Alloy Steel, Black Oxide, Hex Socket , 50PK
Mfr # 107547-50
Zoro # G606311286
product price:Â $391.99
/pk 50, $7.84/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Overall Length
2-1/2 in
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107547-50
Zoro #
G606311286
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-13
Overall Length
2-1/2 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Flat
Description
Socket Set Screw, Flat Point, 1/2-13 x 2 1/2", Alloy Steel, Black Oxide, Hex Socket , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.