Socket Set Screw, Flat Point, 8-32 x 5/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK

  • Mfr # 947165-100

  • Zoro # G606334315


product price:  $188.99
/pk 100, $1.89/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#8-32
Material
Stainless Steel
Point Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947165-100
Zoro #
G606334315
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Overall Length
5/8 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
Stainless Steel
Item
Set Screw
Point Type
Flat

Description

Socket Set Screw, Flat Point, 8-32 x 5/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products