Socket Set Screw, Knurled Cup Point, 1/2-20 x 1", Alloy Steel, Black Oxide, Hex Socket , 1000PK

  • Mfr # 365900-1000

  • Zoro # G006317697


product price:  $1,414.99
/pk 1000, $1.41/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
1/2"-20
Material
Alloy Steel
Finish
Black Oxide
Point Type
Knurled Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365900-1000
Zoro #
G006317697
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-20
Overall Length
1 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Knurled Cup

Description

Socket Set Screw, Knurled Cup Point, 1/2-20 x 1", Alloy Steel, Black Oxide, Hex Socket , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products