Socket Set Screw, Knurled Cup Point, 3/4-10 x 3", Alloy Steel, Black Oxide, Hex Socket , 10PK

  • Mfr # 317987-10

  • Zoro # G006315792


product price:  $154.99
/pk 10, $15.50/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
3/4"-10
Material
Alloy Steel
Finish
Black Oxide
Point Type
Knurled Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
317987-10
Zoro #
G006315792
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Overall Length
3 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Knurled Cup

Description

Socket Set Screw, Knurled Cup Point, 3/4-10 x 3", Alloy Steel, Black Oxide, Hex Socket , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products