Socket Set Screw, Knurled Cup Point, 8-32 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK

  • Mfr # 518290-100

  • Zoro # G606323685


product price:  $44.99
/pk 100, $0.45/ea

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#8-32
Material
Alloy Steel
Finish
Black Oxide
Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518290-100
Zoro #
G606323685
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Overall Length
1/4 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Head Type
Headless
Point Type
Knurled Cup

Description

Socket Set Screw, Knurled Cup Point, 8-32 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products