Socket Set Screw, Knurled Cup Point, M5-0.8x5mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 5000PK

  • Mfr # 429046-5000

  • Zoro # G306319407


product price:  $479.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Material
Alloy Steel
Finish
Black Oxide
Point Type
Knurled Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429046-5000
Zoro #
G306319407
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Overall Length
5 mm

Details

System of Measurement
Metric
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Knurled Cup

Description

Socket Set Screw, Knurled Cup Point, M5-0.8x5mm, Alloy Steel, 14.9 - 45H,Hex Socket Drive,5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.