Socket Set Screw, Nylon Tip, M6-1.0 x 20mm, Alloy Steel, Black Oxide, Hex Socket , 100PK

  • Mfr # 197946-100

  • Zoro # G306311227


product price:  $541.99
/pk 100, $5.42/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Point Material
Nylon
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197946-100
Zoro #
G306311227
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Overall Length
20 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Material
Nylon
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Socket Set Screw, Nylon Tip, M6-1.0 x 20mm, Alloy Steel, Black Oxide, Hex Socket , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products