
Socket Set Screw, Oval Point, 1/4-20 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 184124-100
Zoro # G606308354
product price:Â $111.99
/pk 100, $1.12/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Overall Length
7/8 in
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
184124-100
Zoro #
G606308354
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Overall Length
7/8 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Oval
Description
Socket Set Screw, Oval Point, 1/4-20 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.