Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set Screw, Oval Point, 3/8-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 2000PK

  • Mfr # 914763-2000

  • Zoro # G306335704


product price: $3,950.99
/pk 2000, $1.98/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
3/8"-24
Material
Alloy Steel
Finish
Black Oxide
Point Type
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914763-2000
Zoro #
G306335704
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Overall Length
1 in

Details

System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Oval

Description

Socket Set Screw, Oval Point, 3/8-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products