
Socket Set Screws, Full Dog Point, 10-24 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Mfr # 205780-5000
Zoro # G606311385
product price:Â $1,164.99
/pk 5000, $0.23/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Material
Alloy Steel
Finish
Black Oxide
Point Type
Dog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
205780-5000
Zoro #
G606311385
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Overall Length
3/8 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Dog
Description
Socket Set Screws, Full Dog Point, 10-24 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.