Zoro Homepage

Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK

  • Mfr # 295462-100

  • Zoro # G206370348


product price: $141.99
/pk 100, $1.42/ea
Free Shipping & Returns

Key Features

Diameter
3/4 in
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295462-100
Zoro #
G206370348
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
3/4 in

Details

Item
Pipe Plug
Fits Bolt Head Style
Socket Spoke
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

3/8" Dry Seal Socket Pipe Plugs/3/4" Taper/Steel/Plain , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.