
Socket Spoke Pipe Plug, 7/8 in Dia, Brass Plain, 100 PK
Mfr # 632998-100
Zoro # G206370362
product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns
Key Features
Diameter
7/8 in
Fits Bolt Head Style
Socket Spoke
Material
Brass
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632998-100
Zoro #
G206370362
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
7/8 in
Details
Item
Pipe Plug
Fits Bolt Head Style
Socket Spoke
Material
Brass
Finish
Plain
System of Measurement
Inch
Description
1/16" Flush Seating Socket Pipe Plugs/7/8" Taper/Brass , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.