Round Spacer, Plain Aluminum, 1/8 in Overall Lg, 0.09 in Inside Dia, 2 PK

  • Mfr # 1107-2-AL

  • Zoro # G306354750


product price:  $272.99
/pk 2, $136.50/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Aluminum
Finish
Plain
Outside Diameter
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1107-2-AL
Zoro #
G306354750
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
1/8 in
Inside Diameter
0.09 in
Outside Diameter
3/16"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain

Description

Spacer Round - 0.090 x 3/16 x 1/8 , Aluminum, Plain Finish, , 2PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products