Round Spacer, 0.192 in Screw Size, Plain 18-8 Stainless Steel, 1 in Overall Lg, 10 PK

  • Mfr # 1198-10-SS

  • Zoro # G106354837


product price:  $2,185.99
/pk 10, $218.60/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
0.192 in
Overall Length
1 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1198-10-SS
Zoro #
G106354837
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
0.192 in
Overall Length
1 in
Outside Diameter
3/8"

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain

Description

Spacer Round - 0.192 x 3/8 x 1 , Stainless Steel , Plain Finish, , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products