Round Spacer, Plain Aluminum, 5/8 in Overall Lg, 0.192 in Inside Dia, 10 PK

  • Mfr # 1192-10-AL

  • Zoro # G306354644


product price:  $565.99
/pk 10, $56.60/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Aluminum
Finish
Plain
Outside Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1192-10-AL
Zoro #
G306354644
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
5/8 in
Inside Diameter
0.192 in
Outside Diameter
3/8"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain

Description

Spacer Round - 0.192 x 3/8 x 5/8 , Aluminum, Plain Finish, , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.