Round Spacer, #10 Screw Size, Plain Aluminum, 11/16 in Overall Lg, 1000 PK

  • Mfr # 501110RSA

  • Zoro # G606355822


product price:  $885.99
/pk 1000, $0.89/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#10
Material
Aluminum
Finish
Plain
Outside Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501110RSA
Zoro #
G606355822
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Overall Length
11/16 in
Outside Diameter
1/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain

Description

Spacer Round - #10 x 1/4 x 11/16 , Aluminum, Plain Finish, , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.