Round Spacer, #10 Screw Size, Natural Nylon, 1/8 in Overall Lg, 1000 PK

  • Mfr # 370210RSN

  • Zoro # G606355471


product price:  $96.59
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#10
Overall Length
1/8 in
Material
Nylon
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370210RSN
Zoro #
G606355471
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Overall Length
1/8 in
Outside Diameter
3/8"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural

Description

Spacer Round - #10 x 3/8 x 1/8 , Nylon, Natural Finish, , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products