
Round Spacer, #12 Screw Size, Plain Aluminum, 7/16 in Overall Lg, 1000 PK
Mfr # 370712RSA
Zoro # G206355703
product price:Â $404.99
/pk 1000, $0.40/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#12
Overall Length
7/16 in
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370712RSA
Zoro #
G206355703
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#12
Overall Length
7/16 in
Outside Diameter
3/8"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Description
Spacer Round - #12 x 3/8 x 7/16 , Aluminum, Plain Finish, , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.