Round Spacer, #14 Screw Size, Natural Nylon, 1 in Overall Lg, 1000 PK

  • Mfr # 501614RSN

  • Zoro # G506356349


product price:  $228.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#14
Material
Nylon
Finish
Natural
Outside Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
501614RSN
Zoro #
G506356349
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#14
Overall Length
1 in
Outside Diameter
1/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural

Description

Spacer Round - #14 x 1/4 x 1 , Nylon, Natural Finish, , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.