Round Spacer, #14 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 1000 PK

  • Mfr # 501014RSA

  • Zoro # G406355893


product price:  $936.99
/pk 1000, $0.94/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#14
Material
Aluminum
Finish
Plain
Outside Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501014RSA
Zoro #
G406355893
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#14
Overall Length
5/8 in
Outside Diameter
1/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain

Description

Spacer Round - #14 x 1/4 x 5/8 , Aluminum, Plain Finish, , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.