Round Spacer, #6 Screw Size, Passivated 18-8 Stainless Steel, 13/16 in Overall Lg, 500 PK

  • Mfr # 141306RS303

  • Zoro # G106354806


product price:  $755.99
/pk 500, $1.51/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#6
Material
18-8 Stainless Steel
Finish
Passivated
Outside Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141306RS303
Zoro #
G106354806
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Overall Length
13/16 in
Outside Diameter
1/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Passivated

Description

Spacer Round - #6 x 1/4 x 13/16 , Stainless Steel , Passivate, , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products