This item is Discontinued.

Newport Fasteners Round Spacer, #6 Screw Size, Natural Nylon, 3/4 in Overall Lg, 1000 PK 501206RSN

Round Spacer, #6 Screw Size, Natural Nylon, 3/4 in Overall Lg, 1000 PK (Discontinued)

  • Mfr # 501206RSN
  • Zoro # G706355470
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
501206RSN
Zoro #
G706355470
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Overall Length
3/4 in
Outside Diameter
1/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural

Description

Spacer Round - #6 x 1/4 x 3/4 , Nylon, Natural Finish, , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.