Round Spacer, #8 Screw Size, Nickel Plated Brass, 3/4 in Overall Lg, 500 PK

  • Mfr # 141208RSBN

  • Zoro # G606354726


product price:  $578.99
/pk 500, $1.16/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#8
Overall Length
3/4 in
Material
Brass
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141208RSBN
Zoro #
G606354726
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Overall Length
3/4 in
Outside Diameter
1/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Brass
Finish
Nickel Plated

Description

Spacer Round - #8 x 1/4 x 3/4 , Brass, Nickel Plating, , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products