This item is Discontinued.

Newport Fasteners Round Spacer, #8 Screw Size, Natural Nylon, 9/16 in Overall Lg, 1000 PK 310908RSN

This item is Discontinued.

Newport Fasteners

Round Spacer, #8 Screw Size, Natural Nylon, 9/16 in Overall Lg, 1000 PK (Discontinued)

Mfr # 310908RSN
Zoro # G606354948
Country of Origin Unknown
Category Round Spacers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310908RSN
Zoro #
G606354948
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#8
Overall Length
9/16 in
Outside Diameter
5/16"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural

Description

Spacer Round - #8 x 5/16 x 9/16 , Nylon, Natural Finish, , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.