Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 100 PK

  • Mfr # 954582

  • Zoro # G606370566


product price:  $649.99
/pk 100, $6.50/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.344 in
Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
954582
Zoro #
G606370566
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1-3/8 in
Outside Diameter
2.219 in
Minimum Thickness
0.344 in
Inside Diameter
1.379 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch

Description

1 3/8" Medium Split Lock Washers/Steel/Zinc/Outer Diameter: 2.219"/Thickness: .344" , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.