Split Lock Washer, For Screw Size #4 Steel, Zinc Yellow Finish, 10000 PK

  • Mfr # 458517

  • Zoro # G506370567


product price:  $198.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
0.209 in
Minimum Thickness
0.025 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
458517
Zoro #
G506370567
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Outside Diameter
0.209 in
Minimum Thickness
0.025 in
Inside Diameter
0.114 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch

Description

#4 Medium Split Lock Washers/Steel/Zinc Yellow/Outer Diameter: .209"/Thickness: .025" , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.