Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Black Phosphate Finish, 2000 PK
- Mfr # 758433
- Zoro # G706368241
product price:Â
$
487.99
/pk of 2000, $0.24/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Nut Shape
U
Minimum Panel Thickness
0.062 in
Maximum Panel Thickness
0.125 in
Nut Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 758433
- Zoro #
- G706368241
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 1/4"-20
- Minimum Panel Thickness
- 0.062 in
- Maximum Panel Thickness
- 0.125 in
- Overall Length
- 0.96 in
- Overall Width
- 0.5 in
Details
- Item
- Spring Nut
- Nut Shape
- U
- Nut Material
- Steel
- Material Grade/Class
- Not Graded
- Nut Finish
- Black Phosphate
- Standards
- SAE J891
- System of Measurement
- Inch
Description
C7343-1420-4 Tinnerman Style U-Type Spring Nuts/Steel/Black Phosphate , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.