Spring Nut, #6, J Shape, Steel, Not Graded, Black Phosphate Finish, 3000 PK

  • Mfr # 931456

  • Zoro # G306368214


product price: $794.99
/pk 3000, $0.26/ea
Free Shipping & Returns

Key Features

Thread Size
#6
Nut Shape
J
Minimum Panel Thickness
0.045 in
Maximum Panel Thickness
0.062 in
Nut Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931456
Zoro #
G306368214
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6
Minimum Panel Thickness
0.045 in
Maximum Panel Thickness
0.062 in
Overall Length
0.47 in
Overall Width
0.5 in

Details

Item
Spring Nut
Nut Shape
J
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Black Phosphate
Standards
SAE J891
System of Measurement
Inch

Description

C8026-6-4 Tinnerman Style J-Type Spring Nuts/Steel/Black Phosphate , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.