Spring Nut, #8-32, U Shape, Steel, Not Graded, Black Phosphate Finish, 3000 PK

  • Mfr # 129035

  • Zoro # G006368187


product price: $589.99
/pk 3000, $0.20/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Nut Shape
U
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.04 in
Nut Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129035
Zoro #
G006368187
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.04 in
Overall Length
0.52 in
Overall Width
0.5 in

Details

Item
Spring Nut
Nut Shape
U
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Black Phosphate
Standards
SAE J891
System of Measurement
Inch

Description

C8102-832-4 Tinnerman Style U-Type Spring Nuts/Steel/Black Phosphate , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.