Square Head Set Screw, Cone Point, 5/8-11x2", Alloy Steel Case Hardened, Full Thread, 200PK

  • Mfr # 576498-200

  • Zoro # G306323718


product price:  $1,068.99
/pk 200, $5.34/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
5/8"-11
Material
Alloy Steel
Finish
Black Oxide
Point Type
Cone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
576498-200
Zoro #
G306323718
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Overall Length
2 in

Details

System of Measurement
Inch
Drive Type
Square
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cone

Description

Square Head Set Screw, Cone Point, 5/8-11x2", Alloy Steel Case Hardened,Full Thread,200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products