Square Head Set Screw, Cup Point, 1 1/8-7x10", Alloy Steel Case Hardened, Full Thread, 10PK

  • Mfr # 265439-10

  • Zoro # G306313283


product price:  $1,211.99
/pk 10, $121.20/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
1-1/8"-7
Material
Alloy Steel
Finish
Black Oxide
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
265439-10
Zoro #
G306313283
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/8"-7
Overall Length
10 in

Details

System of Measurement
Inch
Drive Type
Square
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cup

Description

Square Head Set Screw, Cup Point, 1 1/8-7x10", Alloy Steel Case Hardened,Full Thread,10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products