
Square Head Set Screw, Cup Point, 1 1/8-7x8", Alloy Steel Case Hardened, Full Thread, 10PK
Mfr # 419221-10
Zoro # G006317444
product price:Â $628.99
/pk 10, $62.90/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
1-1/8"-7
Material
Alloy Steel
Finish
Black Oxide
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
419221-10
Zoro #
G006317444
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/8"-7
Overall Length
8 in
Details
System of Measurement
Inch
Drive Type
Square
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Cup
Description
Square Head Set Screw, Cup Point, 1 1/8-7x8", Alloy Steel Case Hardened,Full Thread,10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.