
Square Head Set Screw, Cup Point, 1/4-20 x 3/4", Stainless Steel 18-8, Full Thread , 100PK
Mfr # 558907-100
Zoro # G106323673
product price:Â $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
1/4"-20
Point Type
Cup
Material
Stainless Steel
Head Type
Square Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
558907-100
Zoro #
G106323673
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Overall Length
3/4 in
Details
System of Measurement
Inch
Drive Type
Square
Point Type
Cup
Material
Stainless Steel
Item
Set Screw
Head Type
Square Head
Description
Square Head Set Screw, Cup Point, 1/4-20 x 3/4", Stainless Steel 18-8, Full Thread , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.