Shop NEWPORT FASTENERS

Square Head Set Screw, Cup Point, 5/16-18 x 1/2", Stainless Steel 18-8, Full Thread , 3000PK

  • Mfr # 977319-3000
  • Zoro # G306335858

product price: 
$
2,981.99
/pk of 3000, $0.99/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
5/16"-18
Point Type
Cup
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
977319-3000
Zoro #
G306335858
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Overall Length
1/2 in

Details

System of Measurement
Inch
Drive Type
Square
Point Type
Cup
Material
Stainless Steel
Item
Set Screw

Description

Square Head Set Screw, Cup Point, 5/16-18 x 1/2", Stainless Steel 18-8, Full Thread , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.