Square Head Set Screw, Cup Point, 5/8-11 x 2", Stainless Steel 18-8, Full Thread , 200PK

  • Mfr # 673888-200

  • Zoro # G106326483


product price:  $2,156.99
/pk 200, $10.78/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
5/8"-11
Point Type
Cup
Material
Stainless Steel
Head Type
Square Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
673888-200
Zoro #
G106326483
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Overall Length
2 in

Details

System of Measurement
Inch
Drive Type
Square
Point Type
Cup
Material
Stainless Steel
Item
Set Screw
Head Type
Square Head

Description

Square Head Set Screw, Cup Point, 5/8-11 x 2", Stainless Steel 18-8, Full Thread , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products