
Square Head Set Screw, Cup Point, 5/8-18x1 3/4", Alloy Steel Case Hardened, Full Thread, 200PK
Mfr # 224827-200
Zoro # G306308326
product price:Â $2,467.99
/pk 200, $12.34/ea
Free Shipping & Returns
Key Features
Square Drive
System of Measurement
Inch
Thread Size
5/8"-18
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
224827-200
Zoro #
G306308326
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-18
Overall Length
1-3/4 in
Details
System of Measurement
Inch
Drive Type
Square
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Description
Square Head Set Screw, Cup Point, 5/8-18x1 3/4", Alloy Steel Case Hardened,Full Thread,200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.